Shop All Check Valves
John Guest
1/4" Push Acetal Spring Check Valve
Mfr # 1/4SCV-PK
Zoro # G1716836
original price:
$25.73
23% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push
- Connection Tube
- Body Material Acetal Resin Copolymer
- Cracking Pressure - Check Valves 0.3 psi
- Pipe or Tube Size - Check Valves 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # 1/4SCV-PK
- Zoro # G1716836
- Country of Origin United Kingdom
- Category Check Valves
Dimensions
Pipe or Tube Size - Check Valves | 1/4 in |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Acetal Resin Copolymer, Pipe or Tube Size 1/4 in, Connection Type Push x Push, Cracking Pressure 0.3 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1)
- CANTEX 5133715C 05 in PVC Adapter Box (3021219)
- PARKER 1/2" Compression Union Tee (P8TU8)
- GEBERIT Rtfset Bd 52 (151.550.21.1)
- JOHN GUEST 3/8" Push Acetal Spring Check Valve (3/8SCV-PK)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-B)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-F)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- JOMAR VALVE 1" NPT Brass Horizontal Check Valve (T-501)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- John Guest Check Valves