Shop All Automotive Hydraulic Filters
John Deere
LVU14258 Replacement/Interchange Spin-On Filter
Mfr # MF0581660
Zoro # G505829127
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Media Cellulose
- Micron Rating 10
- Height 3.91
- By-Pass No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Deere
- MFR # MF0581660
- Zoro # G505829127
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.91 |
Details
Application | Filtration |
Filter Media | Cellulose |
Micron Rating | 10 |
By-Pass | No |
Description
Main Filter MF0723639 replaces OEM LVU14258 by JOHN DEERE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL TIRE BEAD BREAKING HAMMER (KEN35329)
- VALVOLINE Valvoline, 5W-30, Conventional, All Climate, 1 Qt (797975)
- LINCOLN LUBRICATION Nipple Filler (91108)
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-23/32 x 8-3/16In (BT8443)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- MAIN FILTER PALL HC7500SKT8H Replacement/Interchange Spin-On Filter (MF0058076)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- MAIN FILTER DONALDSON/FBO/DCI P164381 Replacement/Interchange Spin-On Filter (MF0575532)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- John Deere Automotive Hydraulic Filters