Shop All General Purpose Gloves
John Deere
Gloves, Men's, 2XL, Keystone Thumb, Shirred Elastic Cuff, Spandex Back, GreenYellow
Mfr # JD00008-2XL
Zoro # G507390083
product price: $61.99
/ea
Sold in multiples of 3 for $185.97
$185.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Deere
- MFR # JD00008-2XL
- Zoro # G507390083
- UPC # 662909870544
- Country of Origin China
- Category General Purpose Gloves
Description
John Deere Gloves, Gender Men's, 2XL, Palm Material Leather, Back Material Spandex, GreenYellow, Thumb Type Keystone, Cuff Type Shirred Elastic, Resists Abrasion, Water
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- STALWART High Visibility Reflective Vest Fluorescent Green with Silver Stripe Outdoor Safety Gear Set of 10 (75-ST6101)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves One Pair Black Large (IR32515)
- HONEYWELL NORTH Glove, General Purpose, Poly/Cotton, PK12 (81/1162M)
- SOFT SCRUB Cln Glove Rbr S Pur (12811-16)
- ANSELL Knit Gloves, Black Knit, 8, PR (11591)
- AXEMAN Mitt Shell Safety Gloves, Men's, XL, Wing Thumb, EasyOn Cuff, Cowhide Leather, Tan (1930-XL)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- John Deere Gloves & Hand Protection