Shop All Automotive Hydraulic Filters
John Deere
DE30500 Replacement/Interchange Hydraulic Filter
Mfr # MF0901323
Zoro # G505828571
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.18
- OD Bottom 2.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Deere
- MFR # MF0901323
- Zoro # G505828571
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.39 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.21 |
ID Top | 1.12 |
Micron Rating | 10 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Description
Main Filter MF0902581 replaces OEM DE30500 by JOHN DEERE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.39in
OD Top: 2.18in
OD Bottom: 2.21in
ID Top: 1.12in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.39in
OD Top: 2.18in
OD Bottom: 2.21in
ID Top: 1.12in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P1511)
- MILTON Chuck For Mils516 (P516)
- GATES Tri-Power Belts, AX55 (AX55)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- MAIN FILTER NORMAN 603 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- MAIN FILTER PALL HC7500SKT8H Replacement/Interchange Spin-On Filter (MF0058076)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- MAIN FILTER PARKER 925023 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DITCH WITCH 155954 Replacement/Interchange Spin-On Filter (MF0058057)
- John Deere Automotive Hydraulic Filters