Shop All Workbench Tops
John Boos & Co
Workbench Top - Stainless Steel Square Edge, 48 W x 30D x 1-1/2 Thick
Mfr # IST-SSG4830
Zoro # G708611543
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Material 304 Stainless Steel
- Top Width 48
- Top Depth 30
- Assembly Yes
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # IST-SSG4830
- Zoro # G708611543
- UPC # 662969135973
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 48 |
Top Depth | 30 |
Details
Work Surface Material | 304 Stainless Steel |
Assembly | Yes |
Color | Silver |
Description
Features
- 1-1/2 thick durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel.
- Tops have stainless edges and are welded and polished on the corners with a #4 brushed finish.
- Wood core allows for easy installation over cabinets and can be used with most leg systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- TENNSCO Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Gray (BS1-121812-4MG)
- JOHN BOOS & CO Butcher Block Top Oil - 16Oz (MYSB)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- ZORO SELECT Workbench Top, Hardwood, 30x96x1-3/4 (800XH5)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 30 D x 1-5/8 Thick (601149)
- John Boos & Co Workbench Components