Shop All Outdoor Benches
John Boos & Co
Table, Harvest, Spicy Latte, 60"x30"x4" , 30" W 60" L 36" H,
Mfr # CU-HAR60-SL
Zoro # G6107591
product price: $4,002.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,002.00
Free 30-Day Returns
Key Features
- Material Northern Hard Rock Maple End Grain (Table Top)
- Color Spicy Latte
- Type Harvest Table
- Height 36"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # CU-HAR60-SL
- Zoro # G6107591
- UPC # 662969674212
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Height | 36" |
Length | 60" |
Width | 30" |
Details
Item | Table,Harvest,Spicy Latte,60"x30"x4" |
Material | Northern Hard Rock Maple End Grain (Table Top) |
Color | Spicy Latte |
Type | Harvest Table |
Tabletop Color | Spicy Latte |
Description
Table,Harvest,Spicy Latte,60 In.x30 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Standard Lanyard, Black, Swivel Hook, PK24 (CLI89311)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- PIC Fly Ribbon Bug and Insect Catcher, Pack/10 (FR10B)
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- GT GRANDSTANDS BY ULTRAPLAY 3 Row National Rep Aluminum Bleacher, 9' Long, Single Footboard (NB-0309ASTD)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- ZORO SELECT Outdoor Bench, 96 in., 24 in. W, Blu, Prtbl (4HUT4)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Red (694557RD)
- GARDIEN FIRE PIT Garden Fire Pit Brown Wood Classic Bench 1 each (51945)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- John Boos & Co Outdoor Benches