Shop All Outdoor Benches
John Boos & Co
Table, Harvest, Slate Grey, 60"x30"x4" , 30" W 60" L 36" H,
Mfr # CU-HAR60-SG
Zoro # G6107582
product price: $4,002.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,002.00
Free 30-Day Returns
Key Features
- Material Northern Hard Rock Maple End Grain (Table Top)
- Color Slate Grey
- Type Harvest Table
- Height 36"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # CU-HAR60-SG
- Zoro # G6107582
- UPC # 662969581817
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Height | 36" |
Length | 60" |
Width | 30" |
Details
Item | Table,Harvest,Slate Grey,60"x30"x4" |
Material | Northern Hard Rock Maple End Grain (Table Top) |
Color | Slate Grey |
Type | Harvest Table |
Tabletop Color | Slate Grey |
Description
Table,Harvest,Slate Grey,60 In.x30 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Quiet Time Fleece Dog Crate Bed White 36" x 23" (QT40236)
- STANDLEE PREMIUM PRODUCTS 36CUFT Cer Straw Bale (1600-20121-0-0)
- A.R. NORTH AMERICA Pump, 2.2/2600 (25027)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X20)
- LORELL Teak Faux Wood Outdoor Bench (42688)
- CLEAN CHOICE 4 ft. Cushioned Hardwood Swing (CL3242082)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- GARDIEN FIRE PIT Garden Fire Pit Brown Wood Classic Bench 1 each (51945)
- CHILDCRAFT Bench with Cushion, 47-3/4 x 14-3/4 x 16 Inches (1387319)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- VESTIL Expanded Metal Bench, 72", Black (BEN-MX-72-BK)
- John Boos & Co Patio Furniture