Shop All Outdoor Benches
John Boos & Co
Table, Harvest, Red, 60"x30"x4" , 30" W 60" L 36" H, Red Tabletop
Mfr # CU-HAR60-BN
Zoro # G6107488
product price: $4,002.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,002.00
Free 30-Day Returns
Key Features
- Material Northern Hard Rock Maple End Grain (Table Top)
- Color Red
- Type Harvest Table
- Height 36"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # CU-HAR60-BN
- Zoro # G6107488
- UPC # 662969112264
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Height | 36" |
Length | 60" |
Width | 30" |
Details
Item | Table,Harvest,Red,60"x30"x4" |
Material | Northern Hard Rock Maple End Grain (Table Top) |
Color | Red |
Type | Harvest Table |
Tabletop Color | Red |
Description
Table,Harvest,Red,60 In.x30 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 330-510 Standard Blade For John Deere 1420, 1435, 1445 (330-510)
- SIDESWIPE Sideswipe Spot Herbicide Applicator (TH104)
- INTERSTATE PNEUMATICS 12 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7177)
- ZOELLER Zoeller 10-0744 115-230V 5A Variable Level Switch with 20 ft. Cord (10-0744)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- ALATERRE FURNITURE Monaco All-Weather Outdoor Two-Seat Reclining Bench (AWWH02HH)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx84L (CRB1284)
- GLOBAL INDUSTRIAL 6' Fold In Half Bench, White (436979)
- HIGHWOOD USA Highwood® Lehigh 4' Outdoor Bench, Black (AD-BENW2-BKE)
- John Boos & Co Patio Furniture