Shop All Outdoor Benches
John Boos & Co
Table, Harvest, Natural, 60"x30"x4" , 30" W 60" L 36" H, natural Tabletop
Mfr # CU-HAR60-N
Zoro # G6107503
product price: $4,002.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,002.00
Free 30-Day Returns
Key Features
- Material Northern Hard Rock Maple End Grain (Table Top)
- Color natural
- Type Harvest Table
- Height 36"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # CU-HAR60-N
- Zoro # G6107503
- UPC # 662969112325
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Height | 36" |
Length | 60" |
Width | 30" |
Details
Item | Table,Harvest,Natural,60"x30"x4" |
Material | Northern Hard Rock Maple End Grain (Table Top) |
Color | natural |
Type | Harvest Table |
Tabletop Color | natural |
Description
Table,Harvest,Natural,60 In.x30 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cleveland Browns Quad Chair (608-13Q)
- REMUDA Killer Weed Remuda Gl (LG 5190)
- WIRTHCO Wirthco 24440 Fuse FMX 40A Low Profile (24440)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- FROG FURNISHINGS Cedar 6' Newport Bench (PB 6CEDNEW)
- ZORO SELECT Outdoor Bench, 96 in., 24 in. W, Blu, Prtbl (4HUT4)
- WHITECAP TEAK Briarwood 5-Foot Garden Bench (WT60064)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- LIFETIME PRODUCTS Lifetime® Glider Bench, Gray (60276)
- FROG FURNISHINGS Gray 4' Sport Bench (PB 4GRASPOE)
- John Boos & Co Outdoor Benches