Shop All Outdoor Benches
John Boos & Co
Table, Harvest, French Roast, 60"x30"x4" , 30" W 60" L 36" H,
Mfr # CU-HAR60-FR
Zoro # G6107521
product price: $4,001.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,001.99
Free 30-Day Returns
Key Features
- Material Northern Hard Rock Maple End Grain (Table Top)
- Color French Roast
- Type Harvest Table
- Height 36"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # CU-HAR60-FR
- Zoro # G6107521
- UPC # 662969549336
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Height | 36" |
Length | 60" |
Width | 30" |
Details
Item | Table,Harvest,French Roast,60"x30"x4" |
Material | Northern Hard Rock Maple End Grain (Table Top) |
Color | French Roast |
Type | Harvest Table |
Tabletop Color | French Roast |
Description
Table,Harvest,French Roast,60 In.x30 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL LEAF BLOWER KIT 18V (ML2724-21HD)
- MTD Cover-Dust 11 (731-07731C)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31473)
- ORTHO Vegetation Killr Gc 32Oz (0433310)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- SEASONAL TRENDS Glider Bench Decorative Steel (XG239)
- JACK POSTRP Hi Back Swing Seat (CG-05Z)
- GARDIEN FIRE PIT Garden Fire Pit Brown Wood Classic Bench 1 each (51945)
- CREEKVINE DESIGNS 6 ft Treated Pine Trestle Garden Bench (FB72TCVD)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- CREEKVINE DESIGNS 2 ft Cedar Countryside Garden Bench (WF2EGBCVD)
- John Boos & Co Patio Furniture