Shop All Outdoor Benches
John Boos & Co
Table, Harvest, Basil, 60"x30"x4" , 30" W 60" L 36" H, Basil Tabletop
Mfr # CU-HAR60-BS
Zoro # G6107433
product price: $4,002.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,002.00
Free 30-Day Returns
Key Features
- Material Northern Hard Rock Maple End Grain (Table Top)
- Color Basil
- Type Harvest Table
- Height 36"
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # CU-HAR60-BS
- Zoro # G6107433
- UPC # 662969112288
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Height | 36" |
Length | 60" |
Width | 30" |
Details
Item | Table,Harvest,Basil,60"x30"x4" |
Material | Northern Hard Rock Maple End Grain (Table Top) |
Color | Basil |
Type | Harvest Table |
Tabletop Color | Basil |
Description
Table,Harvest,Basil,60 In.x30 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED CHEMICAL United Chemical PTC12EACH s Pink Pool Treat Algaecide; 2 lbs (PTC12EACH)
- ZORO SELECT Instant Canopy, 19 Ft. 2 In. X 9 Ft. 8In. (11C554)
- TECH MIX Pool Filter Sand 50 lb Bag (100468)
- MAYNE Kobi 32" Tall Planter - Black (8887-B)
- WHITECAP TEAK Rocker Glider Bench (60094)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench, Backless (BE-DI01200)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- LORELL Charcoal Faux Wood Outdoor Bench (42689)
- HIGHWOOD USA Highwood® Lehigh 4' Outdoor Bench, Black (AD-BENW2-BKE)
- John Boos & Co Outdoor Benches