Shop All Outdoor Benches
John Boos & Co
Table, Harvest, 60"x30"x4" , 30" W 60" L 36" H,
Mfr # CU-HAR60-AL
Zoro # G6107442
product price: $4,002.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,002.00
Free 30-Day Returns
Key Features
- Material Northern Hard Rock Maple End Grain (Table Top)
- Type Harvest Table
- Height 36"
- Length 60"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # CU-HAR60-AL
- Zoro # G6107442
- UPC # 662969105938
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Height | 36" |
Length | 60" |
Width | 30" |
Details
Item | Table,Harvest,60"x30"x4" |
Material | Northern Hard Rock Maple End Grain (Table Top) |
Type | Harvest Table |
Description
Table,Harvest,60 In.x30 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 016-02-1157 Bulb #1157 (016-02-1157)
- PF HARRIS Diatmceous Erth Fg 10.5# (DE-FG105P)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600BT)
- FIMCO Elbow Hose Barb, 3/8 In. (5010424)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- CREEKVINE DESIGNS 6 ft Treated Pine Trestle Garden Bench (FB72TCVD)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench with Back, Surface Mount (BE-DG01200)
- ALATERRE FURNITURE Monaco All-Weather Outdoor Two-Seat Reclining Bench (AWWH02HH)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 15' Long, Single Footboard (NB-0215ASTD)
- ALATERRE FURNITURE Bristol Acacia Wood Outdoor Double Seat Bench with Attached Table (ANBR01ANO)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- John Boos & Co Patio Furniture