Shop All Workbench Legs
John Boos & Co
Stainless Steel Shelf Leg Kit, 72W x 30D
Mfr # SSB3072
Zoro # G608654077
product price: $571.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Width 72 in
- Material Stainless Steel
- Depth 30 in
- Color Silver
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SSB3072
- Zoro # G608654077
- UPC # 662969137205
- Country of Origin United States
- Category Workbench Legs
Dimensions
Width | 72 in |
Depth | 30 in |
Details
Item | Frame |
Material | Stainless Steel |
Color | Silver |
Assembly | Required |
Bin Cabinet Style | Leg Kit with Lower Shelf |
Description
Leg Kit w/Lower Shelf
- Dimensions: 72Wx30Dx34H.
- Construction: 16 Gauge Stainless Steel.
- Color Finish.: Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-77)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- TOUGH GUY Drum Bung/Plug Wrench, Alum, 10 1/2 In L (7200)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 48W x 30D (SBB3048)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- PROLINE Leg Extenders, 6", Set Of 4, Lt Beige (HDLE-6-H11)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- John Boos & Co Workbench Components