Shop All Workbench Legs
John Boos & Co
Stainless Steel Cross Braced Leg Kit, 48W x 30D
Mfr # SBB3048
Zoro # G708654083
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34 in
- Width 48 in
- Depth 30 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SBB3048
- Zoro # G708654083
- UPC # 662969137304
- Country of Origin United States
- Category Workbench Legs
Dimensions
Height | 34 in |
Width | 48 in |
Depth | 30 in |
Details
Item | Frame |
Material | Stainless Steel |
Color | Silver |
Assembly | Required |
Bin Cabinet Style | Leg Kit with Cross Brace |
Description
Leg Kit
- Dimensions: 48Wx30Dx34H.
- Construction: 16 Gauge Stainless Steel.
- Color Finish.: Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Bench, Locker Room (PP5811)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D (SSB3072)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- GLOBAL INDUSTRIAL Fixed Height Steel Leg For Workbenches, 36inD, Gray (319395GY)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- John Boos & Co Workbench Legs