Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 36" X 36" X 40-3/4" ,
Mfr # ST6R5-3636SSK
Zoro # G6111091
product price: $1,759.99
/ea
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 36"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-3636SSK
- Zoro # G6111091
- UPC # 662969326432
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 36" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Square |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETTLE FOODS Kettle Krinkle Potato Chip Salt & Pepper 1.5 oz., PK24 (803080)
- MAGIKITCHEN PRODUCTS Burner (3003-1036100)
- CROWN TONKA Heat Wire 307 3678 4 Sided Flush (4443)
- BLACK RIFLE COFFEE GROUND COFFEE DARK 12OZ (30-109-12G-201)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Clear 6pk (60033)
- John Boos & Co Cutting Boards and Mats