Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 36" X 36" X 40-3/4" ,
Mfr # ST6R5-3636GSK
Zoro # G6111067
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 36"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-3636GSK
- Zoro # G6111067
- UPC # 662969353391
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 36" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Square |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Flex Tube Kit 1/4" X 24 " (426505-00023)
- BIGELOW Tea, 1.66 oz Net Wt, Tea Bags, PK28 (RCB003481)
- TRUE Door Gasket 23" X 26-1/4" (810809)
- SAVOR IMPORTS Savor Imports Classic Speculoos Cookie Butter 2.2lbs, PK6 (652708)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- CRESTWARE Cutting Board, 24 in.L, Brown, Polyethylene (PCB1824BR)
- John Boos & Co Cutting Boards and Mats