Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 36" X 36" X 35-3/4" ,
Mfr # TNB13C
Zoro # G6108608
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 36"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNB13C
- Zoro # G6108608
- UPC # 662969142803
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Square |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG LEAGUE CHEW Original Bubble Gum 2.12 oz (66000)
- OMEGA NATIONAL PRODUCTS Cutting Board 12 in W x 23-1/2 in D x 3/4 in T, Solid Rubberwood Center (67.BB2012MUF5)
- MIDDLEBY Link, Repair - Master #35 (22273-0002)
- PERFORMANCE TOOL 150-Pc Hair Pin Assortment Hdwr Kit-Hair P, W5210 (W5210)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- HASTINGS HOME Extra Large Bamboo Cutting Board for Chopping and Serving with Juice Groove 20 x 14 x 0.75-inch (414530YIM)
- John Boos & Co Cutting Boards and Mats