Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 36" X 36" X 35-3/4" ,
Mfr # TNB13
Zoro # G6108617
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 36"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNB13
- Zoro # G6108617
- UPC # 662969240158
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Square |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wire, Hi-Temp , 12Ga, 392F, 10', Wht (2531408)
- ELECTROLUX Shelf Trim (240561502)
- PREMIER 22-Gauge Trap Washing Machine 1-1/2 in. x 25-1/2 in (432222)
- VEG-ALL Veg-All Vegetables For Stew 104 oz., PK6 (F003710006001)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 16 in. L X 10 in. W X 0.63 in. Hardwood Tapas Board (58-10-16-CHAR)
- John Boos & Co Cutting Boards and Mats