Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 36" X 36" X 35-3/4" ,
Mfr # ST6-3636GSK
Zoro # G6111058
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Shape Square
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-3636GSK
- Zoro # G6111058
- UPC # 662969328474
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Square |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Thermostat - Gs (4531139)
- FRIGIDAIRE Dishwasher Pump (5304524920)
- VULCAN HART Leg 4H 3/8-16 (00-825172-00050)
- CHAMPION DISHWASHER Press/Temp Gauge 3, 50-290 F, 0-200 Psi (101144)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- ORGANIZED FISHING Organized Fishing PCB-3212 31.89 x 11.81 x 0.315 in. Cutting Board & Plastic Cutting Board (PCB-3212)
- John Boos & Co Cutting Boards and Mats