Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 36" X 36" X 35-1/4" ,
Mfr # SNS13C
Zoro # G6108711
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 36"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS13C
- Zoro # G6108711
- UPC # 662969133016
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Square |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shelf,36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Valve, 120V Horton S30 (01107523)
- CRESTWARE Flatware Dispenser, 6 Hole (CFD6)
- APPLEWAYS Individually Wrapped Blueberry Lemon Crispy Bites 1 oz., PK108 (71500)
- HANDY WACKS Handy Wacks 12"x16.25" Quilon Pan Liner, PK2000 (PL1216)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x11.75" (BBR181212)
- John Boos & Co Cutting Boards and Mats