Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 36" X 36" X 35-1/4" ,
Mfr # SNS13
Zoro # G6108702
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Shape Square
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS13
- Zoro # G6108702
- UPC # 662969210205
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 36" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Square |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,36 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Door Gasket 8' Screw-In Magnetic (741308)
- SAN JAMAR Pizza Bag, Nylon, 20" x 18" x 6", Red (PB20-6)
- DEXTER RUSSELL Cooks Fork 13 In (29443)
- HOSHIZAKI Fan Motor (440916-01)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 29"x60" (5-280)
- John Boos & Co Cutting Boards and Mats