Shop All Cutting Boards and Mats
John Boos & Co
Square Table , 30" X 30" X 34-1/2" ,
Mfr # FBLG3030
Zoro # G6110279
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30"
- Shape Square
- Width 30"
- Material 18 ga. Stainless Steel (Table Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # FBLG3030
- Zoro # G6110279
- UPC # 662969655655
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 30" |
Width | 30" |
Height | 34-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Table |
Shape | Square |
Material | 18 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Series | BUDGET E |
Type | Work Table |
Description
Table,Stainless,Shelf,30 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVALLON 24 Inch Wide 140 Can Energy Efficient Beverage Center (ABR242SGRH)
- MONARCH Mariposa Aprons Bib Apron Red - , 12PK (APRN-R-SPUN)
- GOLDMAX Goldmax 7.5" Coffee Stirrer, PK5000 (1087-1)
- BAYHEAD PRODUCTS Plastic Tray, 23.75"x17"x2.25", PR (T-2417)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- CORE KITCHEN Grip Strip 12 in. L X 9 in. W X 0.5 in. Polypropylene Cutting Board (AC30606)
- John Boos & Co Cutting Boards and Mats