Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 96" X 40-3/4" ,
Mfr # ST6R5-3696SSK
Zoro # G6052179
product price: $3,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,094.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 96"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-3696SSK
- Zoro # G6052179
- UPC # 662969342692
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 36" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Large Seat Cup For Bunn - Part# Bu00600.0000 (BU00600.0000)
- SERVER Switch Lighted Rocker 250V (86493)
- RESCUE TRAP YLW JACKT REUSE (YJTR-DT12)
- ALLIANCE CONTACTOR C16 24V PKG (F330176P)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- HDS TRADING 12 x 16 Granite Cutting Board, White (ZOR95881)
- John Boos & Co Cutting Boards and Mats