Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 96" X 39-1/4" ,
Mfr # DNS17
Zoro # G6108011
product price: $3,759.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,759.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 96"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # DNS17
- Zoro # G6108011
- UPC # 662969055752
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 36" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. WAGES Pickling Lime 16Oz (W502-D3425)
- DUKE Pilot Light Amber 125V Amber (215550)
- MILTON INDUSTRIES PLUG MALE 1/4" (MI1839)
- COMMODITY NUTMEATS Commodity Light Amber Combo Walnut Halves & Pieces 25lbs (497405)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- CORE KITCHEN Grip Strip 12 in. L X 9 in. W X 0.5 in. Polypropylene Cutting Board (AC30606)
- John Boos & Co Cutting Boards and Mats