Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 96" X 39-1/4" ,
Mfr # DNB17A
Zoro # G6108389
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,086.99
Free 30-Day Returns
Key Features
- Length 96"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # DNB17A
- Zoro # G6108389
- UPC # 662969321277
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 36" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLA Zola Original Coconut Water 17.5 fl. oz. Bottle, PK12 (17WA-COCO)
- KRISPY KREME DOUGHNUTS Coffee, Classic, 0.33 oz., PK24 (6110)
- RINNAI Comb. Fan Assy, 431 & 556 Series (556F-416-A)
- DUNKIN Coffee, Bag, 11oz., Ground, Caffeinated (8133400076)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- CARL MFG MAT, CUTTING, 12"" REPLCMNT PK (CUI16122)
- John Boos & Co Cutting Boards and Mats