Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 96" X 35-1/4" ,
Mfr # SNS17C
Zoro # G6109658
product price: $1,272.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Key Features
- Length 96"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS17C
- Zoro # G6109658
- UPC # 662969133092
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shelf,96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTLE COFFEE, INSTANT, TASTER'S (NES15782)
- WITTCO Thermostat (00-960741)
- CARLISLE FOODSERVICE Long Platform Janitorial Cart, Gray (JC1945L23)
- GRINDMASTER CECILWARE CLAMP BULB 2 - EL15/25/6 SPARE (08030L)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- ELMERS PRODUCTS X-ACTO, Self-Healing Cutting Mat, Nonslip Bottom, 1in Grid, 24 X 36, Gray (X7763)
- John Boos & Co Cutting Boards and Mats