Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 96" X 35-1/4" ,
Mfr # SNB17
Zoro # G6109560
product price: $2,592.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,592.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 96"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNB17
- Zoro # G6109560
- UPC # 662969208608
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Temp Cntrl (Carel) Tom-N 115V (PYBK1Z00N7)
- VOLLRATH Spoon Shaped Spatula (58123)
- NUTRICHEF Lid For Nccw11Pur Cooking Pot (PRTNCCW11PURCPL)
- TURBO AIR Thermostat (R7232-030)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- OMEGA NATIONAL PRODUCTS Cutting Board 20 in W x 23-1/2 in D x 3/4 in T, Solid Rubberwood Center (67.BB2020MUF5)
- John Boos & Co Cutting Boards and Mats