Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 84" X 39-1/4" ,
Mfr # DNS16
Zoro # G6107923
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,375.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 84"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # DNS16
- Zoro # G6107923
- UPC # 662969055707
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 36" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,84 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALRITE BLAST CHILLER Hinge 1248 Rev Cam Rise Spring Assist Flush Chrome (1125)
- MERCER CUTLERY Electric Knife Sharpener, 3 Stages, 120V (M10000)
- ZATARAINS Zatarain's Creole Pilaf Mix 36.5 oz., PK8 (Z09577)
- BUSCH VACUUM Filter, Exh 010/016C, 010-020D, #0532.140.154 (0532.140.154)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- CRESTWARE Cutting Board, 20 in. L, Red, Polyethylene (PCB1520R)
- John Boos & Co Cutting Boards and Mats