Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 84" X 35-3/4" ,
Mfr # TNS16A
Zoro # G6109490
product price: $2,833.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,833.99
Free 30-Day Returns
Key Features
- Length 84"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNS16A
- Zoro # G6109490
- UPC # 662969312459
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,84 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Gasket, 7 1/2 in. x 29 1/4 in. (1701197)
- MIDDLEBY Switch Kit (28021-0062)
- HOBART Kit Cage Assembly (00-913102-00310)
- LOGO BRANDS Philadelphia Phillies 16oz Gameday Pint Glass (522-G16P-1)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- KOHLER Riverby Wood Cutting Board (6246-NA)
- John Boos & Co Cutting Boards and Mats