Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 84" X 35-1/4" ,
Mfr # SNB16A
Zoro # G6109457
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,378.99
Free 30-Day Returns
Key Features
- Length 84"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # SNB16A
- Zoro # G6109457
- UPC # 662969306717
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 84" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,84 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASOURCE Sealing Wire (860034)
- LAWRENCE FOODS Lawrence Foods Deluxe Peach Filling 2 gal. Pail (121800)
- JELL-O Jell-O Instant Banana Pudding 3.4 oz., PK24 (10043000204426)
- FRYMASTER Holder, Cone Filter (10"Dia, Cp) (8030072)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- CRESTWARE Cutting Board, 20 in.L, Brown, Polyethylene (PCB1520BR)
- John Boos & Co Cutting Boards and Mats