Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 72" X 35-3/4" ,
Mfr # ST6-3672GSK
Zoro # G6111782
product price: $1,649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Key Features
- Length 72"
- Shape Rectangle
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-3672GSK
- Zoro # G6111782
- UPC # 662969244873
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Pulley Rear Bearing (25570)
- CHINET Heavyweight Plastic Plates, 10 1/4", Black, Round, PK500 (81410)
- ICE-O-MATIC Motor Cam 115V 160 Deg (9161130-01)
- ALLIANCE SCREW HX CAP 1/2-13X1.50 FT (M400063)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- DELFIELD White Cutting Board, 1/2", 18"x72" (1301457)
- John Boos & Co Cutting Boards and Mats