Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 72" X 35-1/4" ,
Mfr # SNS16
Zoro # G6109262
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,857.99
Free 30-Day Returns
Key Features
- Length 72"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # SNS16
- Zoro # G6109262
- UPC # 662969210502
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 72" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Air Filter For - Part# Tbchhb-8287 (TBCHHB-8287)
- THERMOS Vacuum Insulated Creamer Carafe, 32 oz. Stainless Steel (TGB10SC)
- BAKERS PRIDE Knob, Replacement (AS-S1453A)
- SOUR PATCH KIDS Chewy Candy, Assorted, 2 oz Bags, PK24, 24PK (1234)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- SPEED PRESS SpeedPress 152 4' x 8' Rhino Self Healing Cutting Mat (152)
- John Boos & Co Cutting Boards and Mats