Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 60" X 35-1/4" ,
Mfr # SNS15C
Zoro # G6109140
product price: $834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Length 60"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS15C
- Zoro # G6109140
- UPC # 662969133078
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,Shelf,60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Switch (2E-30304-09)
- ALLPOINTS Mesh Filter (261751)
- FILTER EXPRESS OPTIPURE Opti Pure Ctos-10 (252-20210)
- GLUTINO Glutino Gluten Free Table Crackers 7 oz. Box, PK12 (7852303852)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- CORE KITCHEN Assorted Colors Polypropylene Cutting Board with Paring Knife (6012632)
- John Boos & Co Cutting Boards and Mats