Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 60" X 35-1/4" ,
Mfr # SNS15
Zoro # G6109070
product price: $1,638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 60"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS15
- Zoro # G6109070
- UPC # 662969210403
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 60" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL TOUCH Conventional Mitt, 500F Cap, 17", NSF (CTC17)
- PITCO Fliter, Crumb Cth Weldment Slvrf (B7004301)
- TRUE Shelf - White Epoxy For - Part# 909276 (909276)
- REUNION COFFEE ROASTERS Whole Bean Coffee, Colombia Las Hermosas, 2 Lbs Bags, PK6 PK (CRI1089)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- John Boos & Co Cutting Boards and Mats