Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 48" X 40-3/4" ,
Mfr # ST6R5-3648SBK
Zoro # G6111347
product price: $1,606.99
/ea
Free Shipping & Returns
$1,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6R5-3648SBK
- Zoro # G6111347
- UPC # 662969332570
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 36" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID DEATH LIQ DTH SPRKLG WTR19.2OZ (322)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Fork, 6", White, PK960 (EP-CE6FKWHT)
- FISHER Faucet Dipperwell (3042)
- CREATIVE CONVERTING Monster Truck Plastic Cup, 16oz, 12PK (340205)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Green 6pk (60009)
- John Boos & Co Cutting Boards and Mats