Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 48" X 35-3/4" ,
Mfr # TNS14
Zoro # G6108809
product price: $1,578.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,578.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNS14
- Zoro # G6108809
- UPC # 662969241100
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TRAP YLW JACKT REUSE (YJTR-DT12)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (400324)
- NUOVA SIMONELLI USA Complete Safety Valve Replacem (9825000040)
- VULCAN HART Burner Valve1/4 Mpt X 1/2-27 For - Part# Vh710121 (VH710121)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- SAN JAMAR Cutting Board, 15x20, Red (CBG152012RD)
- John Boos & Co Cutting Boards and Mats