Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 48" X 35-1/4" ,
Mfr # SNB14C
Zoro # G6107740
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNB14C
- Zoro # G6107740
- UPC # 662969132613
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 48" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Casters,48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Pilot Solenoid Valve3/8" 120V For - Part# 25M03A Type 702 (25M03A TYPE 702)
- ELIASON Upper Hinge Bearing Plate Assembly (K0197)
- TURBO AIR DOOR BUSHING (30207D0100)
- GE Dishwasher Drain Solenoid Kit (WD21X10060)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- John Boos & Co Cutting Boards and Mats