Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 120" X 40-3/4" ,
Mfr # ST6R5-36120SSK
Zoro # G6110857
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,753.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 40-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # ST6R5-36120SSK
- Zoro # G6110857
- UPC # 662969364076
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 36" |
Height | 40-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,120 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPEL Beverage Powder Mix with Electrolytes, 16 oz., Mix Powder, Low Calorie, Kiwi Strawberry, 10 PK (01088)
- VULCAN HART Gauge Glass Washer For - Part# Vh817098-5 (VH817098-5)
- VICTOR ALLEN 2.0 Seattle Dark Single Serve Cup, PK80 (FG016441RV)
- LOGO BRANDS Washington Commanders 40oz Flipside Powder Coat Tumbler (632-S40PT-34)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- SAN JAMAR Cutting Board, Red 12 x 9 In. (CBG912RD)
- John Boos & Co Cutting Boards and Mats