Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 120" X 35-3/4" ,
Mfr # ST6-36120GSK
Zoro # G6110769
product price: $2,346.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,346.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-36120GSK
- Zoro # G6110769
- UPC # 662969358129
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,120 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Easy Squeeze Spicy Brown Mustard 14 oz. Bottle, PK6 (10013000640487)
- EDLUND Sharpening Stone For 401 Edl (A526SSP)
- HENRY AND HENRY Henry And Henry Caramel Classic Dip Icing, 25lbs (10223681)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Hunter Green (9963145)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- CAROLINES TREASURES Carolines Treasures JMK1186LCB Jazz Saxophone Glass Cutting Board; Large (JMK1186LCB)
- John Boos & Co Cutting Boards and Mats