Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 120" X 35-3/4" ,
Mfr # ST6-36120GBK
Zoro # G6110802
product price: $2,206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,206.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-36120GBK
- Zoro # G6110802
- UPC # 662969363796
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Stainless,Work,120 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Contactor 3P/40A/24/600 (V14970)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill 10 Grain Pancake And Waffle Mix 24 oz. Bag, PK4 (1415S244)
- COMMERCIAL CHEF Countertop Microwave, 0.7 Cubic Feet, Black (CHM770B)
- HOBART O-Ring, Drain (2-5/8 Od) (00-067500-00118)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- KOHLER Countertop Cutting Board (2989-NA)
- John Boos & Co Cutting Boards and Mats