Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 120" X 35-1/4" ,
Mfr # SNS18C
Zoro # G6108571
product price: $1,421.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 120"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS18C
- Zoro # G6108571
- UPC # 662969133115
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 120" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Caster,Shelf,120 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Sensor (2345100)
- BAKERS PRIDE Strike Plate (21818019)
- SUNRISE CONFECTIONS SC Peppermint Starlights 31lbs Bulk (S8001801)
- TOUCH OF COLOR 9" Sunkissed Orange Paper Plates 240 PK (47191B)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- OCEANSTAR Oceanstar 3-Piece Bamboo Cutting Board Set CB1156 (CB1156)
- John Boos & Co Cutting Boards and Mats