Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 108" X 35-3/4" ,
Mfr # TNS17
Zoro # G6109649
product price: $2,979.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,979.99
Free 30-Day Returns
Key Features
- Length 108"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # TNS17
- Zoro # G6109649
- UPC # 662969241254
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 108" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,96 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scallop Knife 2 In (10253)
- SOUTHBEND Knob (1184192)
- BOHN REFRIGERATION Defrost Thermostat (5709L)
- UNIVEX Contactor/Starter, 208-240/50, 60/1 (P) (7100009)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 16 in. L X 10 in. W X 0.63 in. Hardwood Tapas Board (58-10-16-CHAR)
- John Boos & Co Cutting Boards and Mats