Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 108" X 35-3/4" ,
Mfr # ST6-36108SSK
Zoro # G6110583
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,070.99
Free 30-Day Returns
Key Features
- Length 108"
- Shape Rectangle
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # ST6-36108SSK
- Zoro # G6110583
- UPC # 662969364038
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 108" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,Shelf,108 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Tub, 7-1/2 gal., Silver (3HNF5)
- SWING-A-WAY Can Opener, 7"x3", SS (609WHFS10)
- IMPERIAL COOKING EQUIPMENT Knob 2 D, Off-On (1009)
- APW WYOTT Bearing, Hot Rod End (2P-21793401)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- KOHLER Bottom Sink Rack For Use In Executive Ch (6001-ST)
- John Boos & Co Cutting Boards and Mats