Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 108" X 35-3/4" ,
Mfr # ST6-36108SBK
Zoro # G6110577
product price: $2,540.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,540.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 108"
- Width 36"
- Material 16 ga. Stainless Steel (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # ST6-36108SBK
- Zoro # G6110577
- UPC # 662969364144
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 108" |
Width | 36" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | 16 ga. Stainless Steel (Table Top) |
Frame Material | Stainless Steel (Base) |
Type | Work Table |
Description
Table,Stainless,Work,108 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Toaster Element 208V 750W (02.09.243.00)
- KAIRAK Door Gasket 29 1/4" X 67 1/2" (SER-16473-00)
- APACHE Apache 70002780 2" Polypropylene Hose Strainer (70002780)
- PANHANDLERS Pan Liner Ovenable 400 Degree 19.5x10, PK100 (304985027)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- SPEED PRESS SpeedPress 152 4' x 8' Rhino Self Healing Cutting Mat (152)
- John Boos & Co Cutting Boards and Mats