Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 108" X 35-1/4" ,
Mfr # SNS17A
Zoro # G6108221
product price: $2,812.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,812.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 108"
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS17A
- Zoro # G6108221
- UPC # 662969352370
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 108" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,108 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PETE Texas Pete Honey Mustard Sauce 1 gal. Jugs, PK4 (1.00016)
- ZUMMO Z40 Wg Xs Kit (210349A-8)
- CHOICE 7'' Round Foil-Laminated Board Lid, 500PK (612527L)
- LA COLOMBE La Colombe Mocha Cold Brew Draft Latte 9 fl. oz. Can, PK12 (PPPURC1202)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- MSI Live Edge 24 In X 9 In Acacia Cutting Board (ZOR-CTB-0004)
- John Boos & Co Cutting Boards and Mats