Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 36" X 108" X 35-1/4" ,
Mfr # SNB17A
Zoro # G6108352
product price: $2,643.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,643.99
Free 30-Day Returns
Key Features
- Length 108"
- Shape Rectangle
- Width 36"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNB17A
- Zoro # G6108352
- UPC # 662969345211
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 108" |
Width | 36" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,108 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Black (SAR1701N1B)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- SNAK CLUB Century Snacks Energizer Trail Mix 6.75 oz., PK6 (1721459)
- DEXTER RUSSELL Net Knife, Serrated, 3 1/2 In, Poly, Orange (15583)
- JOHN BOOS & CO Rectangle Table , 24" X 36" X 34-1/2" , (FBLG3624)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- KOHLER Vault/Strive Wood Cutting Board (6667-NA)
- John Boos & Co Cutting Boards and Mats