Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 96" X 39-1/4" ,
Mfr # DNB11A
Zoro # G6108282
product price: $3,702.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,702.99
Free 30-Day Returns
Key Features
- Length 96"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 39-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # DNB11A
- Zoro # G6108282
- UPC # 662969354015
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 30" |
Height | 39-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | Galvanized (Base) |
Type | Work Table |
Description
Table,Maple Bakers,96 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Push Rod Drain EtAf L3Dw (086-6307)
- ANTHONY INTERNATIONAL Receptacle, Pin , Elect Hinge, Dbl (60-12377-0001)
- FAGOR COMMERCIAL Hinge Kit Left Hand (12188111)
- GREEN RABBIT HOLDINGS Peppermint Starlight Mints, 5 lb Bag (26900012)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- MCGOWAN MFG CO McGowan TT00161 Tuftop White Cutting Board- Small (TT00161)
- John Boos & Co Cutting Boards and Mats