Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 96" X 35-3/4" ,
Mfr # TNS11
Zoro # G6109533
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,749.99
Free 30-Day Returns
Key Features
- Length 96"
- Shape Rectangle
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Boos & Co
- MFR # TNS11
- Zoro # G6109533
- UPC # 662969240950
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 30" |
Height | 35-3/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,96 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Colombian Fair Trade Organic Soft Coffee Pods, PK108 PK (016496)
- ZORO SELECT 42/43 Liquid Corn Syrup 60lbs (301006)
- ULTRAFRYER Door Magnet (22407)
- HATCO Element Hwb Rec 1200W 208 Volt Kit (R02.08.581.03)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO 10 in x 5 in x 1 in Cutting Board (211)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- John Boos & Co Cutting Boards and Mats