Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 96" X 35-1/4" ,
Mfr # SNS11
Zoro # G6109509
product price: $2,498.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,498.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 96"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNS11
- Zoro # G6109509
- UPC # 662969209957
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 30" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 16 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,Shelf,96 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANA TEA Chamomile Lemon, Soft Tea Pods, PK108 PK (310051)
- CHAMPION DISHWASHER Pressure Reducing Valve (107550)
- HEINZ Heinz Honey Mustard Dispenser 1.5 gal. Bag, PK2 (10013000980453)
- CRESTWARE Fork, Stainless Steel, 10-1/2 in. L (BUF4)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- JOHN BOOS & CO Square Table , 30" X 30" X 34-1/2" , (FBLG3030)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- TABLECRAFT Cutting Mat, Flexible, 15x20, PK6 (FCB1520W)
- John Boos & Co Cutting Boards and Mats