Shop All Cutting Boards and Mats
John Boos & Co
Rectangle Table , 30" X 96" X 35-1/4" ,
Mfr # SNB11
Zoro # G6109518
product price: $2,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,259.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 96"
- Width 30"
- Material Northern Hard Rock Maple (Table Top)
- Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Boos & Co
- MFR # SNB11
- Zoro # G6109518
- UPC # 662969207953
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 96" |
Width | 30" |
Height | 35-1/4" |
Details
Item | Table |
Shape | Rectangle |
Material | Northern Hard Rock Maple (Table Top) |
Frame Material | 18 ga. Type 300 Tubular Stainless Steel (Base) |
Type | Work Table |
Description
Table,Maple Bakers,96 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL MANUFACTURING Gasket, 11 5/8 in. x 15 1/8 in. (2-704)
- KEATING Orifice, Burner - #43 (P15431L)
- BLUE DIAMOND Blue Diamond Nut-Thins Hint Of Sea Salt, PK12 (05278)
- FOLGERS Sugar Substitute, Stevia Sweetener, 1 g Packet, 600/CT, GN PK (FOL75050CT)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- JOHN BOOS & CO 30 in x 24 in x 1/2 in White Poly 1000 Cutting Board (P1095N)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- CORE KITCHEN Assorted Colors Polypropylene Cutting Board with Paring Knife (6012632)
- John Boos & Co Cutting Boards and Mats